Beli piping s di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  2. AS ONE Tube Stainless Steel (Selang)
    Mulai

    Rp1.999.900

    AS ONE Tube Stainless Steel (Selang)
    atribut:
    • Length (m): 5
  3. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  4. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  5. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  6. Eins Jungle Gym SS Pipe
    Mulai

    Rp719.900

    Eins Jungle Gym SS Pipe
    Deskripsi:
    12*0.6*1500 is a 1500mm long, stainless steel, Phi.12 Jungle Gym pipe.
    atribut:
    • Material: SS304
  7. Riken FCMB Galvanized Fitting Tee (Sambungan)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  8. Panduit Stainless Steel Band AISI 316
    Mulai

    Rp1.599.900

    Panduit Stainless Steel Band AISI 316
    atribut:
    • Standard Values of Loop Tensile Strength: 890N [90.8kgf]
    • Recommended Compatible Tool: GS 4 MT, ST 2 MT, HTMT, PPTMT
    • Dimension B: 4.3mm
    • Dimension E: 6.1mm
    • Dimension F: 10.9mm
    • Dimensions D(ɸmm): 4.3mm
    • Dimensions c: 0.25mm
  9. Hikari Copper Pipe
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
Daftar Harga piping s Terbaru October 2026
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
AS ONE Tube Stainless Steel (Selang)Rp1.999.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
monotaro Sambungan Pipa Tee SSRp12.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
Eins Jungle Gym SS PipeRp719.900
WISON Alat Pembengkok Pipa HidrolikRp7.099.900
Riken FCMB Galvanized Fitting Tee (Sambungan)Rp30.900
Panduit Stainless Steel Band AISI 316Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)